






€16.33/ pieceexcl. VAT
€19.76incl. VAT
34 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 12 mm |
Outer Diameter | 26 mm |
Height | 9 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 10.4 kN |
Static load rating | 16.6 kN |
Limiting speed | 13000 rpm |
Reference speed | 9000 rpm |
€12.84/ pieceexcl. VAT
€15.54incl. VAT
4 In stock - Estimated delivery date 26/10/2026