

€12.84/ pieceexcl. VAT
€15.54incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 12 mm |
Outer Diameter | 26 mm |
Height | 9 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 10.3 kN |
Static load rating | 15.4 kN |
Limiting speed | 13100 rpm |
Reference speed | 16900 rpm |
€16.33/ pieceexcl. VAT
€19.76incl. VAT
34 In stock - Estimated delivery date 26/10/2026