




€50.30/ pieceexcl. VAT
€60.86incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 522 |
Inner Diameter | 10 mm |
Outer Diameter | 32 mm |
Height | 22 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 15.9 kN |
Static load rating | 25 kN |
Limiting speed | 10000 rpm |
Reference speed | 7000 rpm |
€52.86/ pieceexcl. VAT
€63.96incl. VAT
Estimated delivery date - 10/11/2026