

€52.86/ pieceexcl. VAT
€63.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 10 mm |
Outer Diameter | 32 mm |
Height | 22 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 16.6 kN |
Static load rating | 24.8 kN |
Limiting speed | 9800 rpm |
Reference speed | 13700 rpm |
€50.30/ pieceexcl. VAT
€60.86incl. VAT
Estimated delivery date - 09/11/2026