

€261.44/ pieceexcl. VAT
€316.34incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FPC |
Type | FPCAA100 |
Execution | Single row |
Inner Diameter | 25.4 mm |
Outer Diameter | 34.925 mm |
Width | 4.762 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |