Products
Brands
About Eriks
Customer service
BE - English
Home
Thin section ball bearing Open...
Thin section ball bearing Open Series: FPC
Thin section bearing type C = Deep groove ball bearing
For operating temperatures from -30°C to +110°C
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Inner Diameter [mm]
25.4
1
Outer Diameter [mm]
34.925
1
Width [mm]
4.762
1
Internal clearance
Cage
Running accuracy
Lubrication
Log in to see your specific pricing.
Log in
1
of
Thin section ball bearing Open Series: FPC
Product
Inner Diameter [mm]
Outer Diameter [mm]
Width [mm]
Available
Price
excl. VAT
Product
Inner Diameter [mm]
Outer Diameter [mm]
Width [mm]
Available
Price
excl. VAT
Thin section ball bearing Open FPCAA 100
25.4
34.925
4.762
€261.44
/
piece
Log in