SKF

SKF Take-Up Unit Setscrew Locking WSTUC 50M-CPSS-DFH

  • ERIKS:13501395
  • Manufacturer:7316577847836
Image 1
Image 2
Image 1
Image 2
Save to list

€360.15/ pieceexcl. VAT

€435.78incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
WSTUC..-DFH
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Bolt size
M20
Shaft diameter
50 mm
Length
144 mm
Height
117 mm
Width
43.6 mm
Bearing
YAS 210-2LP1W/SS
Housing
WSTUC 510MM
Dynamic load rating
29600 N
Static load rating
23200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 510

  • Eriks:13501446
  • Manufacturer:ECB 510

€5.80/ pieceexcl. VAT

€7.02incl. VAT

2 In stock - Estimated delivery date 05/11/2026