

€5.80/ pieceexcl. VAT
€7.02incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECB |
Shaft diameter | 50 mm |
Cover width | 40 mm |
Cover length | 84.2 mm |
Material | TPU |
Cover model | Closed |