




€119.03/ pieceexcl. VAT
€144.03incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | WSTUC |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Bolt size | M 16 |
Shaft diameter | 25 mm |
Length | 100 mm |
Height | 89 mm |
Width | 34.1 mm |
Bearing | YAR 205-2LPW/ZM |
Housing | WSTUC 505MM |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |
€4.77/ pieceexcl. VAT
€5.77incl. VAT
18 In stock - Estimated delivery date 05/11/2026