

€4.77/ pieceexcl. VAT
€5.77incl. VAT
18 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECB |
Shaft diameter | 25 mm |
Cover width | 34.5 mm |
Cover length | 53.7 mm |
Material | TPU |
Cover model | Closed |