

€156.29/ pieceexcl. VAT
€189.11incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 75 mm |
Length | 232 mm |
Height | 167 mm |
Shaft height | 140 mm |
Built-in size | 151 mm |
Dynamic load rating | 66300 N |
Static load rating | 49000 N |
€9.63/ pieceexcl. VAT
€11.65incl. VAT
Estimated delivery date - 06/11/2026