




€9.63/ pieceexcl. VAT
€11.65incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECY |
Type | End Cover |
Shaft diameter | 75 mm |
Shaft diameter | 2.95 in |
Cover width | 45 mm |
Cover length | 126.4 mm |
Material | Polypropylene |
Cover model | Closed |