

€78.35/ pieceexcl. VAT
€94.80incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 45 mm |
Height | 146 mm |
Shaft height | 119 mm |
Built-in size | 130 mm |
Dynamic load rating | 52700 N |
Static load rating | 36000 N |
€5.97/ pieceexcl. VAT
€7.22incl. VAT
6 In stock - Estimated delivery date 04/11/2026