




€5.97/ pieceexcl. VAT
€7.22incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECY |
Type | End Cover |
Shaft diameter | 60 mm |
Shaft diameter | 2.36 in |
Cover width | 42 mm |
Cover length | 106.4 mm |
Material | Polypropylene |
Cover model | Closed |