

€59.48/ pieceexcl. VAT
€71.97incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 145 mm |
Height | 117 mm |
Shaft height | 87 mm |
Built-in size | 102 mm |
Dynamic load rating | 33200 N |
Static load rating | 21600 N |
€5.77/ pieceexcl. VAT
€6.98incl. VAT
2 In stock - Estimated delivery date 04/11/2026