SKF

SKF Take-Up Unit Setscrew Locking UCT 206/H

  • ERIKS:13471251
  • Manufacturer:7316579751940
Image 1
Save to list

€38.23/ pieceexcl. VAT

€46.26incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
113 mm
Height
102 mm
Shaft height
70 mm
Built-in size
89 mm
Dynamic load rating
19500 N
Static load rating
11200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 206

  • Eriks:23764593
  • Manufacturer:ECY 206

€4.63/ pieceexcl. VAT

€5.60incl. VAT

76 In stock - Estimated delivery date 05/11/2026