






€4.63/ pieceexcl. VAT
€5.60incl. VAT
76 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECY |
Type | End Cover |
Shaft diameter | 30 mm |
Shaft diameter | 1.18 in |
Cover width | 25 mm |
Cover length | 59.4 mm |
Material | Polypropylene |
Cover model | Closed |