SKF

SKF Take-Up Housing TU 511 M

  • ERIKS:23771011
  • Manufacturer:7316570979916
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-Bearing Cast Iron Take-Up Unit Housing.
Save to list

€56.57/ pieceexcl. VAT

€68.45incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TU
Outer dimension bearing
100 mm
Construction type
Take-up
Length
171 mm
Height
146 mm
Width
64 mm
Shaft height
106 mm
Housing material
Cast iron
Spare parts & accessories
Product Image

SKF Closed end cover ECY 211

  • Eriks:24003281
  • Manufacturer:ECY 211

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Estimated delivery date - 09/11/2026