






€48.43/ pieceexcl. VAT
€58.60incl. VAT
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Outer dimension bearing | 90 mm |
Construction type | Take-up |
Length | 149 mm |
Height | 117 mm |
Width | 49 mm |
Shaft height | 90 mm |
Housing material | Cast iron |
€6.50/ pieceexcl. VAT
€7.87incl. VAT
5 In stock - Estimated delivery date 06/11/2026