






€43.03/ pieceexcl. VAT
€52.07incl. VAT
13 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Outer dimension bearing | 80 mm |
Construction type | Take-up |
Length | 145 mm |
Height | 115 mm |
Width | 49 mm |
Shaft height | 88 mm |
Housing material | Cast iron |
€5.58/ pieceexcl. VAT
€6.75incl. VAT
98 In stock - Estimated delivery date 16/11/2026