






€34.20/ pieceexcl. VAT
€41.38incl. VAT
13 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Outer dimension bearing | 72 mm |
Construction type | Take-up |
Length | 129 mm |
Height | 103 mm |
Width | 37 mm |
Shaft height | 78 mm |
Housing material | Cast iron |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 27/10/2026