






€21.47/ pieceexcl. VAT
€25.98incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Outer dimension bearing | 47 mm |
Construction type | Take-up |
Length | 97 mm |
Height | 92 mm |
Width | 34 mm |
Shaft height | 62 mm |
Housing material | Cast iron |
€3.98/ pieceexcl. VAT
€4.82incl. VAT
40 In stock - Estimated delivery date 05/11/2026