






€3.98/ pieceexcl. VAT
€4.82incl. VAT
40 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECY |
Type | End Cover |
Shaft diameter | 20 mm |
Shaft diameter | 0.79 in |
Cover width | 23 mm |
Cover length | 44.1 mm |
Material | Polypropylene |
Cover model | Closed |