SKF

SKF Lubrication unit LGFG 2/SD125

  • ERIKS:14622375
  • Manufacturer:7316579988490
Image 1
Save to list

€34.91/ pieceexcl. VAT

€42.24incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYSTEM 24
Type
Refill Set
Volume
0.125 l
Content
0.27 kg
Application
Lubrication - grease
Temperature range
from -30 to 140 °C
Colour
Brown
NLGI grade
2
Series
SYSTEM 24