SKF

SKF SY 55 FM, Pillow Block Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 55 mm Shaft Dia.

  • ERIKS:23770043
  • Manufacturer:7316570961072
Image 1
Image 2
Image 1
Image 2
Y-bearing plummer block unit, cast housing, eccentric locking collar
Save to list

€127.77/ pieceexcl. VAT

€154.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY
Type
Pillow Block Ball Bearing Unit
Housing style
Plummer Block
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Length
219 mm
Height
126 mm
Width
60 mm
Shaft height
63.5 mm
Centre distance of mounting holes
171.5 mm
Housing
Cast Iron
Dynamic load rating
43.6 N
Static load rating
29 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 211

  • Eriks:24003281
  • Manufacturer:ECY 211

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Estimated delivery date - 12/11/2026