SKF

SKF SY 45 TR, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 45 mm Shaft Dia.

  • ERIKS:23770020
  • Manufacturer:7316571024905
Image 1
Y-bearing plummer block unit, cast housing, grub screw locking
Save to list

€89.47/ pieceexcl. VAT

€108.26incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY
Type
Pillow Block Ball Bearing Unit
Housing style
Plummer Block
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
45 mm
Length
187 mm
Height
107 mm
Width
48 mm
Shaft height
54 mm
Centre distance of mounting holes
143.5 mm
Housing
Cast Iron
Dynamic load rating
33.2 N
Static load rating
21.6 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 209

  • Eriks:23764596
  • Manufacturer:ECY 209

€5.77/ pieceexcl. VAT

€6.98incl. VAT

2 In stock - Estimated delivery date 12/11/2026