




€81.42/ pieceexcl. VAT
€98.52incl. VAT
56 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 187 mm |
Height | 107 mm |
Width | 48 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 143.5 mm |
Housing | Cast Iron |
Dynamic load rating | 33.2 N |
Static load rating | 21.6 N |
€82.17/ pieceexcl. VAT
€99.43incl. VAT
Estimated delivery date - 17/11/2026€5.77/ pieceexcl. VAT
€6.98incl. VAT
2 In stock - Estimated delivery date 13/11/2026