SKF

SKF SY 40 FM, Pillow Block Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 40 mm Shaft Dia.

  • ERIKS:23770010
  • Manufacturer:7316577039668
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-bearing plummer block unit, cast housing, eccentric locking collar
Save to list

€75.34/ pieceexcl. VAT

€91.16incl. VAT

62 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY
Type
Pillow Block Ball Bearing Unit
Housing style
Plummer Block
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
175 mm
Height
99 mm
Width
48 mm
Shaft height
49.2 mm
Centre distance of mounting holes
135.5 mm
Housing
Cast Iron
Dynamic load rating
30.7 N
Static load rating
19 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 208

  • Eriks:23764595
  • Manufacturer:ECY 208

€5.58/ pieceexcl. VAT

€6.75incl. VAT

98 In stock - Estimated delivery date 10/11/2026