SKF

SKF Stud type cam follower Eccentric Crowned Full Complement Cylindrical Roller With sealing NUKRE 72 A

  • ERIKS:23768338
  • Manufacturer:7316570774160
Image 1
Image 2
Image 1
Image 2
Save to list

€321.07/ pieceexcl. VAT

€388.49incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NUKRE.. A
Roller diameter
72 mm
Roller width
29 mm
Roller length
80 mm
Stud diameter
28 mm
Thread Length
25 mm
Thread Size
M 24x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
With nut
Yes
Alternatives

€183.54/ pieceexcl. VAT

€222.08incl. VAT

Estimated delivery date - 10/11/2026