INA

INA Stud type cam follower Eccentric Crowned Full Complement Cylindrical Roller With sealing NUKRE72-A-NMT

  • ERIKS:11835292
  • Manufacturer:4047643189095
Image 1
Save to list

€183.54/ pieceexcl. VAT

€222.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NUKRE..-NMT
Roller diameter
72 mm
Roller width
29 mm
Roller length
80 mm
Stud diameter
28 mm
Thread Length
25 mm
Thread Size
M 24x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
With nut
Yes