






€61.82/ pieceexcl. VAT
€74.80incl. VAT
9 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KR..PPXA |
Roller diameter | 19 mm |
Roller width | 11 mm |
Roller length | 32 mm |
Stud diameter | 8 mm |
Thread Length | 10 mm |
Thread Size | M 8 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |
With nut | Yes |
€47.54/ pieceexcl. VAT
€57.52incl. VAT
Estimated delivery date - 28/10/2026€43.60/ pieceexcl. VAT
€52.76incl. VAT
Estimated delivery date - 28/10/2026