

€43.60/ pieceexcl. VAT
€52.76incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..X-PP |
Roller diameter | 19 mm |
Roller width | 11 mm |
Roller length | 32 mm |
Stud diameter | 8 mm |
Thread Length | 10 mm |
Thread Size | M 8x1.25 |
Eccentric | No |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |