SKF

SKF Stud type cam follower Crowned Full Complement Needle Roller With sealing KRV 22 PPA

  • ERIKS:23766444
  • Manufacturer:7316570122244
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€59.35/ pieceexcl. VAT

€71.81incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KRV..PPA
Roller diameter
22 mm
Roller width
12 mm
Roller length
36 mm
Stud diameter
10 mm
Thread Length
12 mm
Thread Size
M 10x1
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
With nut
Yes
Alternatives

€46.11/ pieceexcl. VAT

€55.79incl. VAT

262 In stock - Estimated delivery date 05/11/2026