

€46.11/ pieceexcl. VAT
€55.79incl. VAT
262 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KRV..PP-NMT |
Roller diameter | 22 mm |
Roller width | 12 mm |
Roller length | 36 mm |
Stud diameter | 10 mm |
Thread Length | 12 mm |
Thread Size | M 10x1 |
Eccentric | No |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
With nut | Yes |