




€302.04/ pieceexcl. VAT
€365.47incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PWKR..2RS |
Roller diameter | 72 mm |
Roller width | 28 mm |
Roller length | 80 mm |
Stud diameter | 24 mm |
Thread Length | 25 mm |
Thread Size | M 24x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
With nut | Yes |
€172.09/ pieceexcl. VAT
€208.23incl. VAT
Estimated delivery date - 10/11/2026