INA

INA Stud type cam follower Crowned Full Complement Cylindrical Roller With sealing PWKR72-2RS-XL

  • ERIKS:12379864
  • Manufacturer:4047643212076
Image 1
Save to list

€172.09/ pieceexcl. VAT

€208.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PWKR..-2RS
Roller diameter
72 mm
Roller width
28 mm
Roller length
80 mm
Stud diameter
24 mm
Thread Length
25 mm
Thread Size
M 24x1.5
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller