SKF

SKF Stud type cam follower Crowned Caged Needle Roller With sealing KR 22 PPA

  • ERIKS:23766398
  • Manufacturer:7316577710246
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€51.18/ pieceexcl. VAT

€61.93incl. VAT

41 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KR..PPA
Roller diameter
22 mm
Roller width
12 mm
Roller length
36 mm
Stud diameter
10 mm
Thread Length
12 mm
Thread Size
M 10x1
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
With nut
Yes
Alternatives

€46.00/ pieceexcl. VAT

€55.66incl. VAT

Estimated delivery date - 28/10/2026

€41.84/ pieceexcl. VAT

€50.63incl. VAT

21 In stock - Estimated delivery date 26/10/2026