




€41.84/ pieceexcl. VAT
€50.63incl. VAT
21 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..PP |
Type | Stud Type Track Roller |
Roller diameter | 22 mm |
Roller diameter | 0.866 in |
Roller width | 12 mm |
Roller width | 0.472 in |
Roller length | 36 mm |
Roller length | 1.417 in |
Stud diameter | 10 mm |
Stud diameter | 0.394 in |
Thread Length | 12 mm |
Thread Size | M 10x1 |
Eccentric | No |
With sealing | Yes |
Punch shape | Hexagon socket |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
€51.18/ pieceexcl. VAT
€61.93incl. VAT
41 In stock - Estimated delivery date 26/10/2026