






€94.07/ pieceexcl. VAT
€113.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 95100100 E |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 100 mm |
With collar | No |
d | 95 mm |
D | 100 mm |
B | 100 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |