SKF

SKF Straight bushing Maintenance-free Steel /PTFE PCM 909560 E

  • ERIKS:23768795
  • Manufacturer:7316571902821
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The PTFE-based sliding surface permits smooth, low-friction operation without lubrication.The presence, or continious supply of oil or other non-corrosive fluids may be advantageous and improve the performance of these bearings.

Advantages of PTFE composite plain bearings include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • operation temperatues up to 250°C
  • sliding velocity up to 2 m/s
  • small operating clearance
Applications include:
  • automotive
  • material handling equipement
  • home appliances and consumer goods
  • textile machinery
Save to list

€44.76/ pieceexcl. VAT

€54.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCM 909560 E
Shaft diameter
90 mm
Outer Diameter
95 mm
Width
60 mm
With collar
No
d
90 mm
D
95 mm
B
60 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€30.67/ pieceexcl. VAT

€37.11incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026