






€36.33/ pieceexcl. VAT
€43.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 808540 E |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 40 mm |
With collar | No |
d | 80 mm |
D | 85 mm |
B | 40 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€21.63/ pieceexcl. VAT
€26.17incl. VAT
Sold per: 5Min. order: 5
20 In stock - Estimated delivery date 09/11/2026