






€36.48/ pieceexcl. VAT
€44.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 758060 E |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 60 mm |
With collar | No |
d | 75 mm |
D | 80 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€23.15/ pieceexcl. VAT
€28.01incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026