






€42.40/ pieceexcl. VAT
€51.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 707570 E |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 70 mm |
With collar | No |
d | 70 mm |
D | 75 mm |
B | 70 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€22.07/ pieceexcl. VAT
€26.70incl. VAT
Estimated delivery date - 12/11/2026