






€30.03/ pieceexcl. VAT
€36.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 657070 E |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 70 mm |
With collar | No |
d | 65 mm |
D | 70 mm |
B | 70 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€21.39/ pieceexcl. VAT
€25.88incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026