SKF

SKF Straight bushing Maintenance-free Steel /PTFE PCM 556050 E

  • ERIKS:23768755
  • Manufacturer:7316573415824
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The PTFE-based sliding surface permits smooth, low-friction operation without lubrication.The presence, or continious supply of oil or other non-corrosive fluids may be advantageous and improve the performance of these bearings.

Advantages of PTFE composite plain bearings include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • operation temperatues up to 250°C
  • sliding velocity up to 2 m/s
  • small operating clearance
Applications include:
  • automotive
  • material handling equipement
  • home appliances and consumer goods
  • textile machinery
Save to list

€38.65/ pieceexcl. VAT

€46.77incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCM 556050 E
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
50 mm
With collar
No
d
55 mm
D
60 mm
B
50 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free