






€12.28/ pieceexcl. VAT
€14.86incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 505540 E |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
d | 50 mm |
D | 55 mm |
B | 40 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€8.15/ pieceexcl. VAT
€9.86incl. VAT
155 In stock - Estimated delivery date 09/11/2026