SKF

SKF Straight bushing Maintenance-free Steel /PTFE PCM 353930 E

  • ERIKS:23768723
  • Manufacturer:7316571885933
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The PTFE-based sliding surface permits smooth, low-friction operation without lubrication.The presence, or continious supply of oil or other non-corrosive fluids may be advantageous and improve the performance of these bearings.

Advantages of PTFE composite plain bearings include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • operation temperatues up to 250°C
  • sliding velocity up to 2 m/s
  • small operating clearance
Applications include:
  • automotive
  • material handling equipement
  • home appliances and consumer goods
  • textile machinery
Save to list

€5.94/ pieceexcl. VAT

€7.19incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCM 353930 E
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
d
35 mm
D
39 mm
B
30 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€4.64/ pieceexcl. VAT

€5.61incl. VAT

61 In stock - Estimated delivery date 10/11/2026