






€3.63/ pieceexcl. VAT
€4.39incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 353920 E |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | No |
d | 35 mm |
D | 39 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€3.62/ pieceexcl. VAT
€4.38incl. VAT
30 In stock - Estimated delivery date 09/11/2026