






€6.17/ pieceexcl. VAT
€7.47incl. VAT
41 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 323620 E |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | No |
d | 32 mm |
D | 36 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |