






€3.40/ pieceexcl. VAT
€4.11incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 303420 E |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
d | 30 mm |
D | 34 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€3.02/ pieceexcl. VAT
€3.65incl. VAT
439 In stock - Estimated delivery date 10/11/2026